Shop All Floor Strippers
Zep
Floor Stripper, Size 1 gal., Jug, PK4
Mfr # 107124
Zoro # G2142824
product price: $129.99
/pk 4, $32.50/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Jug
- Recommended Dilution 0.044444444
- RTU Yield per Container 5 gal
- Standards CERCLA, SARA, TSCA
Product Information
- Brand Zep
- MFR # 107124
- Zoro # G2142824
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Stripper |
Container Type | Jug |
Recommended Dilution | 0.044444444 |
RTU Yield per Container | 5 gal |
Standards | CERCLA, SARA, TSCA |
pH Value | Alkaline |
Cleaner Form | Liquid |
Product Series | Strip-Ease |
VOC Content | 9% |
Nonflammable | No |
Maximum RTU Yield per Container | 5 gal |
For Floor Type | Porcelain |
Biodegradable | No |
pH Level | 13 |
Application | hotels, motels, schools, convention centers, office buildings, showrooms, shopping malls, medical facilities, government buildings, supermarkets, and more. |
Fragrance | Solvent-like |
Color | Colorless |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Porcelain, pH Level 13, pH Value Alkaline, Product Series Strip-Ease, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 9 Percent, Maximum RTU Yield per Container 5 gal, Recommended Dilution 1:4, Package Quantity 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING B49B Curved Handle Scratch Brush, .006 Brass, 4X19, 1.125" Trim, 13.75" OAL (B49B)
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- PIG (12 Count Per Box)Oil Only Socks 3In X 4Ft (SKM210)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Red, Plastic, 13 in L Overall (45814)
- ZEP Floor Stripper, 55 gal. (67885)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- ZEP Floor Stripper, Size 5 gal., Pail (107135)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- MISTY X-Wax Floor Stripper, 18oz Aerosol (1033962EA)
- Zep Floor Strippers