Shop All Floor Strippers
Zep
Floor Stripper, Liquid, 55 gal, Drum
Mfr # 107185
Zoro # G104399366
product price: $966.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Biodegradable No
- For Floor Type Porcelain
- Recommended Dilution 1:4
- Cleaner Form Liquid
Product Information
- Brand Zep
- MFR # 107185
- Zoro # G104399366
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Floor Stripper |
Biodegradable | No |
For Floor Type | Porcelain |
Recommended Dilution | 1:4 |
Cleaner Form | Liquid |
pH Value | Alkaline |
Standards | CERCLA, SARA, TSCA |
Container Type | Drum |
Product Series | Strip-Ease |
Maximum RTU Yield per Container | 275 gal |
Nonflammable | No |
VOC Content | 9% |
RTU Yield per Container | 275 gal |
pH Level | 13 |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Porcelain, pH Level 13, pH Value Alkaline, Product Series Strip-Ease, Concentrated, Standards CERCLA, SARA, TSCA, VOC Content 9 Percent, Maximum RTU Yield per Container 275 gal, Recommended Dilution 1:4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Floral, 1.2L Refill, PK2 (KCC 91592)
- TRIMACO 12" x 16" One Tuff Cloth Wiper, Dispenser Box, PK 75 (84075)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- MINT-X 44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX4046XHB)
- ZEP Floor Stripper, 55 gal. (67885)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, Size 5 gal., Pail (107135)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- ZEP Floor Stripper, 1 gal Bottle (ZULFFS128EA)
- SAVOGRAN SuperStrip Methylene Chloride Free Stripper (01252)
- Zep Floor Strippers