Shop All Floor Finishes and Sealers
This Product is Discontinued
Zep
Floor Polish, High Gloss, 5 gal, Bucket (Discontinued)
Mfr # 184335
Zoro # G5522082
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Coverage per Gallon 1500 to 2000 sq ft
- RTU Yield per Container 5 gal
- Fragrance Mild
- Recommended Dilution Ready to Use
Product Information
- Brand Zep
- MFR # 184335
- Zoro # G5522082
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Polish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 8, pH Value Neutral, Concentrated, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Flash Point None, Maintenance Frequency As Needed, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 7,500 sq ft, Recommended Dilution Ready to Use
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene glycol monoethyl ether, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.