Shop All Interior Stains & Finishes
Zep
Floor Finish, 5 gal., Dry 30 min., RTU
Mfr # 133935
Zoro # G6545012
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Dry Time 30 min
- VOC Content 0%
- Solids Content 0 %
- Standards DSL, NDSL, TSCA
Product Information
- Brand Zep
- MFR # 133935
- Zoro # G6545012
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maintenance Frequency Low, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 2,500 sq ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO DROPCLOTH 15X4' 6OZ (56708)
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Wood Stain 1 gal (71001000)
- KRYLON Metallic Spray Paint, Chrome Aluminum, Metallic, 11 oz (K01404777)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Yellow, Water -Based (2348402)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (N50135)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (81235)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (113735)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (107035)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (143135)
- ZEP Floor Sealer, 5 gal., Dry 30 min., RTU (197135)
- MINWAX Wood Finish Semi-Transparent Provincial Oil-Based Penetrating Wood Stain 1 qt (70002444)
- Zep Interior and Exterior Paints and Stains