Shop All Floor Finishes and Sealers
Zep
Floor Finish, 5 gal., 30 min. Dry Time
Mfr # 190135
Zoro # G5069701
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0
- Coverage per Gallon 10,000 sq ft
- For Use With used in a wide range of applications on most types of floor surfaces, including rubber, asphalt tile, vinyl, cork, vinyl asbestos, sealed concrete, terrazzo
- Dry Time 30 min
Product Information
- Brand Zep
- MFR # 190135
- Zoro # G5069701
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
High Solids Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Concrete, Terrazzo, Vinyl, Maximum Drying Time 30 min, Minimum Drying Time 20 min, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maximum Coverage Area 50,000 sq ft, Minimum Coverage Area 2,000 sq ft, Recommended Dilution Ready to Use, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 12 gal Step-on Waste Container, Beige, Plastic (RCP614400BG)
- SMART SAVERS Hand & Nail Brush 2-Piece (10040)
- ASI GROUP ASI Stainless C-Fold / Multifold Towel Dispenser (0210)
- BLACK SWAN All Purpose Absorbent 50 lb. (03130)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- ZEP Floor Cleaner, Liquid, 20 gal., Drum (126950)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.24 (36XX49)
- Zep Floor Finishes and Sealers