Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 20 gal., Drum
Mfr # 126950
Zoro # G6522210
original price:
$469.99
12% off
new price: $409.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Size 20 gal
- Coverage per Gallon 10,000 sq ft
- For Use With A-One is useful in heavy duty industrial cleaning applications including fire and smoke damage; carbon and soot removal; concrete and masonry cleaning; industrial floors; brick, and ceramic tile cleaning; shower and bathroom mildew stains, and removal of road salt and ice melt residue
- Form Liquid
- Maintenance Frequency 1 Day
Product Information
- Brand Zep
- MFR # 126950
- Zoro # G6522210
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 20 gal |
Container Size | 20 gal |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 20 gal, Container Type Drum, For Floor Type Ceramic, Concrete, pH Level 13, pH Value Alkaline, Properties Nonflammable, Concentrated, Recommended Dilution 1:8 to 1:64, Standards USDA, Color Purple, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 1,300 gal, NSF Rating A4, VOC Content 4 Percent, Primary Chemical Bleach, Maintenance Frequency 1 Day
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- MONARCH T-Shirt Reclaimed Rags - Colored - 25 lb Box (R-C45-25)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- ZEP Floor Sealer Liquid 1 gal (ZUFSLR128)
- ZEP Floor Cleaner, Granules, 125 lb., Drum (72342)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 1 gal. (4600-1)
- Zep Floor Finishes and Sealers