Shop All Floor Finishes and Sealers
Zep
Floor Cleaner, Liquid, 1 gal., Bottle, PK4
Mfr # 191423
Zoro # G6568541
product price: $83.55
/pk 4, $20.89/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Coverage per Gallon 16,000 sq ft
- For Use With Airport Terminal Services, Office Buildings, Cafeterias/Restaurants, Sports & Recreational Services, Hotels & Motels, Department Stores, Nursing Homes & Hospitals, Supermarkets Schools & Educational Services
- Recommended Dilution 1:64 to 1:256
- Maintenance Frequency 1 Day
Product Information
- Brand Zep
- MFR # 191423
- Zoro # G6568541
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 9, pH Value Neutral, Properties Biodegradable, Concentrated, Recommended Dilution 1/2 to 2 oz per gal, Standards Green Link, Green Seal, Color Green, Flash Point 199.94 Degrees F, Fragrance Mild, Maximum Coverage Area 16,000 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD Trash Quick Tie 30 gal., PK120 (00079)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .55 Mil, Black, 200 PK (CL1013)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- CLEARSTREAM RECYCLING Recycle Bag 40x46, Clear with Blue, PK100 (CS-CRP)
- ZEP Floor Sealer, Stain Resistant, 1 Gallon, , PK 4 (ZPEZUFSLR128CT)
- ZEP Floor Finish, Commercial High Traffic, 1Gallon, , CLGN, PK 4 (ZPEZUHTFF128CT)
- ZEP Stain Resistant Floor Sealer, Unscented, 1 gal, PK4 (ZUFSLR128)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- LUNDMARK 32 Oz. Super Gloss Floor Wax (3202F32-6)
- Zep Floor Finishes and Sealers