Shop All Parts Washers & Accessories
This Product is Discontinued
Zep
Filter Cartridges, Micron Filter, 9-3/4" H (Discontinued)
Mfr # 904902
Zoro # G5091970
This Product is Discontinued
Key Features
- Construction Polypropylene
- Material Polypropylene
- Type 10 Micron
- Color White
- For Use With Dyna-Clean Filtration System
Product Information
- Brand Zep
- MFR # 904902
- Zoro # G5091970
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Overall Length | 9 3/4 in |
Outside Diameter | 2 3/4 in |
Details
Item | Filter Cartridge |
Construction | Polypropylene |
Material | Polypropylene |
Type | 10 Micron |
Color | White |
For Use With | Dyna-Clean Filtration System |
Includes | (2) Filters |
Accessory Type | Filter Cartridges 5110 |
Product Type | Filter Cartridge |
For Solution Base Type | Solvent-Based |
Filter Type | Cartridge |
For Washer Type | Parts Washer |
Compatible with Brand | Zep |
Compatible Parts Washer Manufacturer Model Number | Zep Filter System |
Description
Filter Cartridge, Product Type Filter Cartridge, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Filter System, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color White, Filter Type Cartridge, Includes (2) Filters, Material Polypropylene, Outside Diameter 2 3/4 in, Overall Length 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.