Shop All Fabric Softeners
Zep
Fabric Softener, Purple, 5 gal.
Mfr # 109635
Zoro # G5522003
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Container Size 5 gal
- Fragrance Lavender
Product Information
- Brand Zep
- MFR # 109635
- Zoro # G5522003
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Details
Item | Fabric Softener |
Container Type | Bucket |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Fragrance | Lavender |
High Efficiency Compatibility | Yes |
Pack Count | 1 |
Packs per Case | 1 |
Color | Purple |
Standards | California Proposition 65 Compliant, TSCA Compliant |
Flash Point | 132 Degrees F |
Features | Reduces Drying Time, Reduces Need for Touch-Up Ironing of Permanent Press Fabrics, Renders Harsh, Rough Fabrics Soft And Fluffy In One Application, Imparts Anti-Static Properties to Such Synthetic Fabrics As Nylon, Orlon, Dynel, and Rayon |
Contains | Propan-2-ol |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Item - Laundry Detergent and Stain Remover | Fabric Softener |
pH Level | 3.7 to 4.7 |
pH Value | Acidic |
Rinse Required | Yes |
Description
Fabric Softener, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Lavender, Standards California Proposition 65 Compliant, TSCA Compliant, Color Purple, Features Reduces Drying Time, Reduces Need for Touch-Up Ironing of Permanent Press Fabrics, Renders Harsh, Rough Fabrics Soft And Fluffy In One Application, Imparts Anti-Static Properties to Such Synthetic Fabrics As Nylon, Orlon, Dynel, and Rayon, Flash Point 132 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES 1 Gallon 4 PK (PC-18-1)
- PROTEAM Twist Cap, Super Coach, Purple (100197)
- MIDWEST RAKE Speed Squeegee, 18 in, 8-12 Mil (47759)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- ZEP Fabric Softener, Purple, 20 gal. (109650)
- ZEP Fabric Softener, Pink, 5 gal. (302435)
- BOUNCE Dryer Sheets, Outdoor Fresh, PK15 (95860)
- ARM & HAMMER Essentials Dryer Sheets, Mountain Rain, 144 Sheets/Box (33200-00102)
- GAIN Dryer Sheets Original, PK225 (95861)
- METHOD Beach Sage Scent Fabric Softener Liquid 53.5 oz (16527)
- MRS. MEYERS CLEAN DAY Mmcd Dryr Shts Hny 80Ct (70115)
- Zep Fabric Softeners