Shop All Disinfectants and Sanitizers
This Product is Discontinued
Zep
Disinfectant Cleaner, 1 gal. Jug, Lemon, Multi, 4 PK (Discontinued)
Mfr # 67923
Zoro # G6565148
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Lemon
- Color Multi
- Primary Chemical Quat
Product Information
- Brand Zep
- MFR # 67923
- Zoro # G6565148
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens Hepatitis B; HIV; Norovirus; Salmonella, Product Series Spirit II, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated
Restrictions
- This item has been restricted from sale in the following states: PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.