Shop All Specialty Cleaners
Zep
Descaler, 20 gal, Drum
Mfr # 236850
Zoro # G5521872
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Mild
- Primary Chemical None
- Container Size 20 gal
- Cleaner Form Liquid
Product Information
- Brand Zep
- MFR # 236850
- Zoro # G5521872
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 20 gal |
Cleaner Container Size | 20 gal |
Description
Descaler, Surfaces for Use On Aluminum, Galvanized Surfaces, Stainless Steel, Drum, 20 gal, Fragrance Mild, Concentrated, Recommended Dilution 1:16 to 1:64, Primary Chemical None, Cleaner Form Liquid, Product Series 2368, Rinse Required Yes, Application Temperature Room, Features Non-Fuming, Self-Foaming, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 240.47 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO Kutol Clean Shape Foam Antibacterial Soap Amber/Citrus Spice 950 ml, 8PK (21378)
- TRIMACO Trimaco 56703 12 x 15 ft. 6 oz. Prox 200 Canvas Drop Cloth Pack of 4 (160400)
- COMMERCIAL ZONE PRODUCTS 45 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755301)
- BRADY Absorbent Pad, 40 gal, 15 in x 19 in, Universal, White, Cellulose (RFP100)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Buff Cleaner, Liquid, 1 qt, Bottle, PK12 (190901)
- ZEP Low-Foam Stripper, Powders, 40 lb., Brown (61534)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- NU-CALGON Coil Cleaner, Liquid, 2.5 gal (4371-86)
- Zep Specialty Cleaners