Shop All Corrosion Inhibitors
Zep
Corrosion Inhibitor, Aerosol Can, PK12
Mfr # 868101
Zoro # G5078908
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 14 oz
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Medium
Product Information
- Brand Zep
- MFR # 868101
- Zoro # G5078908
- UPC # 690858868107
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 14 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Long |
Removability | Moderate |
Max. Operating Temp. | 174 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Lubricant NSF Rating | Not Rated |
Chemical Base | Petroleum |
Series | Linebacker |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 174 Degrees F, Lubricant Container Aerosol Can, Container Size 14 oz, Linebacker, Chemical Base Petroleum, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- KRYTOX 2 oz Tube Tan (GPL-246)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-11/16" (Q1-1-11/16)
- ZEP Corrosion Inhibitor, Aerosol Can, PK12 (15201)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- PAASCHE Paasche AEX-5-400 5 lbs Aluminum Oxide - Fast Cutting Compound (AEX-5-400)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- PROTOCHEM LABORATORIES Ultra-Armor Salt And Corrosion Protective Coating, 1 gal., EA1 (PC-26SCP-1)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- WD-40 WD40 300035 Specialist Corrosion Inhibitor Spray - 6.5 oz. (300035)
- Zep Corrosion Inhibitors