Shop All Contact Cleaners
Zep
Contact Cleaner, 10 oz., Aerosol Can, PK12
Mfr # 352401
Zoro # G6548068
product price: $453.99
/pk 12, $37.83/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards K2
- Dielectric Strength 18 kV
- Cleaner Container Type Aerosol Can
Product Information
- Brand Zep
- MFR # 352401
- Zoro # G6548068
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 10 oz |
Size | 10 oz. |
Container Size | 10 oz |
Container Sizes | 10 oz |
Description
Contact Cleaner, Plastic Safe Yes, Container Type Aerosol Spray Can, Container Size 10 oz, Cleaner Form Liquid, Dielectric Strength 18 kV, VOC Content 9 Percent, NSF Rating K2, Product Series No Series, Nonflammable Yes, Standards NSF Rated, Butyl Free No, Flash Point Less Than 0 Degrees F, Net Weight 10 oz, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Mop Handle, Slide On Connection, Natural, Metal (GJO80260)
- GEERPRES Head Frame Assembly - Wire Wall-Mate (9521)
- LIBMAN COMMERCIAL Wood Floor Roller Mop Refill, 6PK (2027)
- RUBBERMAID WRINGER BUCKET RED 18QT (2064907)
- ZEP Contact Cleaner, 14 oz., Aerosol Can, PK12 (35001)
- CRC Aerosol, 12 Oz, Net 8 Oz (14085)
- CRC Contact Cleaner, Aerosol Can, 13 oz. (02140)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07416)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- CHEMTRONICS Electric Degreaser, Ready to Use, 12oz. (ES1607)
- BLOW OFF Electronics Cleaner, 8 oz. (EC-222-222)
- Zep Contact Cleaners