Shop All Floor Cleaners and Maintainers
Zep
Concrete Floor Cleaner, Powder, 500lb, Drum
Mfr # 79480
Zoro # G4710475
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Size 500 lb
- Color Orange
- Fragrance Mild
- Container Type Drum
Product Information
- Brand Zep
- MFR # 79480
- Zoro # G4710475
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 500 lb |
Container Size | 500 lb |
Description
Concrete Floor Cleaner, Cleaner Form Powder, Container Size 500 lb, Container Type Drum, For Floor Type Brick, Ceramic, Concrete, Slate, pH Level 13, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards USDA, Color Orange, Flash Point None, Fragrance Mild, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 8,000 gal, Minimum Coverage Area 1,500 sq ft, VOC Content 0 Percent, Primary Chemical None, Maintenance Frequency 1 Day
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Rest Assured Earth Green Seal 1/2 Fold Toilet St Covr, 250/PK, 20PK/CS- (25187973)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29383)
- TOUGH GUY 18" Slide On Dust Mop Frame, Black, Plastic (1NFF7)
- BOARDWALK Corn/Fiber Warehouse Brooms, 60", Gray/Natural, PK6 (BWKBR10002)
- ZEP PH Perfect, GP Cleaner, 5 gal. (072935)
- ZEP Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle (ZUNEUT128EA)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- ZEP Neutral Floor Cleaner Concentrate, 1gal, PK4 (ZUNEUT128)
- ZEP Driveway, Concrete & Masonry Cleaner Concentrate, 1gal (ZUCON128)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle (ZUHLF32EA)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- Zep Floor Cleaners and Maintainers