Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Zep
Concrete and Masonry Floor Cleaner, Red (Discontinued)
Mfr # 1041549
Zoro # G3470984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal
- Color Red
- Fragrance Citrus
- Container Type Bucket
- Recommended Dilution 1:120
Product Information
- Brand Zep
- MFR # 1041549
- Zoro # G3470984
- UPC # 690858703330
- Country of Origin Unknown
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Details
Item | Concrete and Masonry Floor Cleaner |
Color | Red |
Fragrance | Citrus |
Container Type | Bucket |
Recommended Dilution | 1:120 |
VOC Content | 9% |
pH Range | 13 to 14 |
Cleaner Form | Liquid |
Properties | Low Foam |
pH Value | Alkaline |
For Floor Type | Concrete |
pH Level | 14 |
Description
Concrete and Masonry Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Concrete, pH Level 14, pH Value Alkaline, Properties Low Foam, Concentrated, Recommended Dilution 1:120, Standards DSL, EPCRA, TSCA, Color Red, Flash Point 212 Degrees F, Fragrance Citrus, VOC Content 9 Percent, Primary Chemical Alcohol
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.