Shop All Disinfectants and Sanitizers
Zep
Cleaners & Detergents, Bottle, Pleasant, 4 PK
Mfr # ZUNRS128
Zoro # G404417685
product price: $75.25
/pk 4, $18.81/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Pleasant
- Primary Chemical Benzyl-C12- 16-Alkyldimethyl; Chlorides; Quaternary Ammonium Compounds
- Application Method Floor Disinfectant
- Capacity 1 gal
Product Information
- Brand Zep
- MFR # ZUNRS128
- Zoro # G404417685
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Pleasant |
Item | Cleaners & Detergents |
Primary Chemical | Benzyl-C12- 16-Alkyldimethyl; Chlorides; Quaternary Ammonium Compounds |
Application Method | Floor Disinfectant |
Capacity | 1 gal |
Surface | Floors |
Application | Floor Disinfectant |
Standards | EPA Reg. No. 1839-168; EPA List N |
Physical Form | Liquid |
For Use On | Fungus |
Net Weight | 35.24 lbs |
Description
No-rinse, floor disinfectant works as a cleaner, deodorizer and viricide in one easy step. Fights dangerous bacteria and viruses for a cleaner and healthier workspace. Phosphate-free formula won't damage floors. Easy-to-use formula is rinse-free so you can clean floors without all the fuss.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Disposble Filter Bag Seal For D1505, PK10, 10 PK (D1504)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Wildflower (MTH01454EA)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK (BWK 3339SEH)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- ZEP Hard Surface Sanitizer, 5 gal. Plastic Drum, Lemongrass, Green (125135)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- ZEP Disinfectant and Germicide, Jug, Strong chlorine, Light Yellow (242935)
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- ZEP Antibacterial Disinfectant, 1 gal. Jug, Lemon, Clear, 4 PK (ZUBAC128)
- ZEP Spirit II Detergent Disinfectant, 128 fl oz (4 quart) Bottle, Multi (ZPE67923CT)
- Zep Disinfectants and Sanitizers