Shop All Degreasers
Zep
Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green, 12 PK
Mfr # ZUALL32
Zoro # G7729213
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 Oz
- Cleaner Form Liquid
- Degreaser Application Porcelain; Stainless Steel; Tile; Walls
- For Use On Dirt; Grease; Grime
Product Information
- Brand Zep
- MFR # ZUALL32
- Zoro # G7729213
- UPC # 10021709011552
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Details
Item | Cleaner/Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Porcelain; Stainless Steel; Tile; Walls |
Fragrance | Fresh |
For Use On | Dirt; Grease; Grime |
Color | Green |
Net Weight | 36 lbs |
Application | Degreaser/Cleaner |
Primary Chemical | Alcohols; C9-11; Ethoxylated |
Description
Zep Commercial® All-Purpose Cleaner and Degreaser, Fresh Scent, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- PROTEAM Carbon Brush Set For Domel Motor (105164)
- HURRICLEAN Deluxe New and Improved Automatic Toilet Tank Cleaner No Scrubbing, PK 3 (Hurriclean)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9372BL)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green (ZUALL32EA)
- ZEP Lift Station Degreaser, 5 gal Bucket, Liquid (367035)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- ZEP Heavy Duty Degreaser, 32 Oz Pail, Liquid, Amber, 12 PK (ZUCIT32)
- ZEP Heavy Duty Cleaner/Degreaser, 1 Gal Pail, Liquid, Purple, 4 PK (85624)
- ZEP Cleaner/Degreaser, 1 Gal Trigger Spray Bottle, Liquid, Clear, 4 PK (ZU505128)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz, 12PK (SW063)
- Zep Degreasers