Shop All Degreasers
Zep
Cleaner/Degreaser, 32 Oz Bottle, Liquid, Light Yellow, 12 PK
Mfr # ZUALL32
Zoro # G2033232
product price: $38.29
/pk 12, $3.19/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 Oz
- Cleaner Form Liquid
- Fragrance Pleasant
- Recommended Dilution Ready to Use
Product Information
- Brand Zep
- MFR # ZUALL32
- Zoro # G2033232
- UPC # 021709011555
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Container Size | 1 qt |
Details
Item | Cleaner/Degreaser |
Container Type | Bottle |
Cleaner Form | Liquid |
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Color | Light Yellow |
Net Weight | 2.4 lb |
Form | Liquid |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
Standards | UL Listed |
VOC Content | 0% |
Nonflammable | Yes |
Application | Spray, wait 1 minute, wipe and rinse |
Surfaces for Use On | Porcelain, Stainless Steel, Tile |
pH Level | 10.5, 11.5 |
Product Series | All Purpose Cleaner & Degreaser |
Butyl Free | No |
Properties | No Rinse Required, Nonflammable |
NSF Rating | Not Rated |
Rinse Required | No |
pH Value | Alkaline |
For Use With | countertops, tile, stainless steel, porcelain, fiberglass, painted surfaces |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Porcelain, Stainless Steel, Tile, Trigger Spray Bottle, 1 qt, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Liquid, Standards UL Listed, Color Clear Green, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 10.5, 11.5, pH Value Alkaline, Product Series All Purpose Cleaner & Degreaser, Rinse Required No, Nonflammable Yes, Net Weight 2.4 lb, Properties No Rinse Required, Nonflammable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- MRS. MEYERS CLEAN DAY MMCD MS CONC BLU 32OZ (17940)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- ZEP Degreaser, 5 Gal Pail, Liquid, Colorless, 4 PK (55524)
- ZEP Engine Cleaner And Degreaser, 5 Gal Drum, Liquid, Colorless (L93535)
- ZEP Cleaner/Degreaser, 13 Oz Drum, Liquid, Colorless, 12 PK (875801)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (423435)
- ZEP Degreaser, 55 Gal Pail, Liquid, Orange (41585)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- DIVERSEY Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK (100870948)
- Zep Degreasers