Shop All Degreasers
Zep
Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange
Mfr # 1046806
Zoro # G6069924
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Aluminium; Concrete; Fiberglass; Stainless Steel
- Fragrance Citrus
Product Information
- Brand Zep
- MFR # 1046806
- Zoro # G6069924
- UPC # 21709009149
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Details
Item | Cleaner/Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Degreaser Application | Aluminium; Concrete; Fiberglass; Stainless Steel |
Fragrance | Citrus |
For Use On | Adhesives; Dirt; Germs; Grease; Grime; Oil |
Color | Orange |
Net Weight | 9 lbs |
Application | Appliances; Grills; Stovetops; Tools; Engines; Kitchen Surfaces |
Primary Chemical | Fatty Acids; Tall-Oil; Sulfonic Acids; C14-16-alkane hydroxy and C14-16-alkene; sodium salts; Alcohols; C12-16; ethoxylated |
Description
Zep Commercial® Cleaner and Degreaser, Citrus Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS DUSTPAN 12IN STEEL (BS810)
- PIG Absorbent Sock, 21 gal, 8 in x 18 in, Oil-Based Liquids, White, Polypropylene (SKM403)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- REMCO Long Handled Dust Pan, Yellow (62516)
- ZEP Degreaser, 128 Oz Jug, Liquid, Clear, Dark Blue, 4 PK (56724)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- ZEP Cleaner/Degreaser, 20 gal Drum, Liquid (85650)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- ZEP Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1041483)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- BEYOND GREEN CLEANING Grease Trap Treatment, 5 Gal Pail, Liquid, Colorless (9300-005)
- Zep Degreasers