Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 5 gal., Pail, Liquid
Mfr # 65039
Zoro # G6546528
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Degreaser Container Type Pail
- Primary Chemical None
- VOC Content 0%
- Cleaner Container Size 5 gal
- Cleaner Chemical Product Grouping All Purpose Cleaner
Product Information
- Brand Zep
- MFR # 65039
- Zoro # G6546528
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gal. |
Container Size | 5 gal |
Details
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, VOC Content 0 Percent, Flash Point 199.4 Degrees F, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Net Weight 18.9L, Properties Biodegradable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex DynaGo Advantage Rollator, Blue (10206)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (185)
- CONDOR OUTDOOR PRODUCTS RIP AWAY EMT POUCH, BLACK (MA41-002)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (203724)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- SUNX Sunscreen, 1/4 oz Pouch, SPF 30, PK25 (18-325)
- Zep Topical Ointments, Creams, and Antiseptics