Shop All Topical Ointments, Creams, and Antiseptics
Zep
Cleaner, Size 5 gal., Pail, Liquid
Mfr # 184839
Zoro # G6527031
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Chemical None
- Recommended Dilution 1:16 to 1:100
- Degreaser Container Size 5 gal.
- Includes Chemical None
- Color Green
Product Information
- Brand Zep
- MFR # 184839
- Zoro # G6527031
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Description
All Purpose Cleaner, Cleaner Chemical Product Grouping All Purpose Cleaners, Bucket, 5 gal, Net Weight 44.9 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:100, Cleaner Form Liquid, VOC Content 2 Percent, Nonflammable Yes, Biodegradable Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9 to 9.5, OSHA, SARA, TSCA Compliant, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Foot Rest, PR (70043)
- GENUINE FIRST AID First Aid Burn Cream, 0.9g, PK10 (9999-1201)
- ZOGICS Organics Lotion, Honey Coconut, 4PK (OLHC128-4)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 10PK (1616)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- ZEP All Purpose Cleaner, Aerosol Can, PK12 (31001)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (203735)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (124923)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (521635)
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- Zep Topical Ointments, Creams, and Antiseptics