Shop All All Purpose Cleaners
Zep
Cleaner, Jug, 4 PK
Mfr # 241724
Zoro # G5069281
original price:
$116.63
15% off
new price: $98.79
/pk 4, $24.70/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Foam
- Degreaser Application Floors, Walls and Equipment in Food Processing Plants
- Fragrance Odorless
- Recommended Dilution 0.076388889
Product Information
- Brand Zep
- MFR # 241724
- Zoro # G5069281
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 1 gal |
Degreaser Container Size | 4 gal. |
Cleaner Container Size | 1 gal |
Description
Cleaner, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 11.025 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:50, Cleaner Form Foam, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Electrical, Facility Maintenance, pH Value Alkaline, pH Level 12.5 to 13.5, CERCLA, NSF Rated, TSCA Compliant, OSHA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating A8
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO AIR Eco Air Passive Air Frehener 36 Cb, PK6 (EA-F-006I036M-06)
- BOARDWALK Broom Heads, Brown, 3.25" L Bristles (BWK20136)
- RUBBERMAID COMMERCIAL 13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber (FGQ82000BL00)
- FRANKLIN CLEANING TECHNOLOGY DE-FENSE Non-Buff Floor Finish, Liquid, 1 Gal. Bottle, PK4 (F135022)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- ZEP Multi-Purpose Cleaner, 1 gal. Pine, 4 PK (ZUMPP128)
- ZEP Multi-Purpose Cleaner, 1 gal. Bottle, Pine (ZUMPP128EA)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- ZEP Calcium, Lime & Rust, Round Plastic Jug with Handle, Pungent, 12 PK (ZUCAL32)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- Zep All Purpose Cleaners