Shop All Disinfectants and Sanitizers
Zep
Cleaner and Disinfectant, 55 gal. Drum, Odorless, Colorless
Mfr # 655685
Zoro # G6581622
product price: $766.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$766.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Odorless
- Color Colorless
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand Zep
- MFR # 655685
- Zoro # G6581622
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 55 gal. |
Cleaner Container Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Plain Disinfectant Cleaner, Primary Chemical Quat, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 8 oz per gal, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; Hepatitis B; Hepatitis C; HIV; MRSA, Product Series PDC II, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Rinse Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tissue Holder (73850-CZ)
- SIMPLEHUMAN Plunger & Caddy, 17 1/2 in Hand L, Flange (BT1086)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- HYGENALL FIELDWIPES Toxic Metal Removing Wipes, Canister, PK12 (FS45NRCN)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- ZEP Disinfectant Cleaner, 5 gal. Spray Bottle, Citrus, Colorless (67939)
- ZEP Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow (752039)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- SIMPLE GREEN Disinfectant/Sanitizer, 5 gal. Pail, Unscented, Green (3400000130505)
- Zep Disinfectants and Sanitizers