Shop All Disinfectants and Sanitizers
Zep
Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK
Mfr # 434424
Zoro # G6537428
product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Round Plastic Pail
- Size 1 gal.
- Fragrance Lemon
- Color Blue-Green
- Primary Chemical Quat
Product Information
- Brand Zep
- MFR # 434424
- Zoro # G6537428
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:64, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; HIV; MRSA; Norovirus, Product Series Lemonex III, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE - VACUUM - 1.5 in. X 46 in. WITH CUFFS (9099853000)
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark Professional KCC50184 Kleenex Trusted Care Tissue - White (KCC50184)
- WEILER 1" Parts Cleaning Brush, Nylon Fill, 2-3/4" Trim Len (40035)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- ZEP Zep Lemon Scent Disinfectant Cleaner 32 oz (ZUBAC32)
- ZEP Disinfectant Cleaner, Round Plastic Jug with Handle, Pleasant, Green, 12 PK (H02501)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Cleaning Product, 1 gal. Jug, Chlorine, Light Yellow, 4 PK (540824)
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- CLOROX Clorox Disinfecting Spray, Fresh Scent, 19 oz Aerosol Spray, 12 CansCase 38504 (CLO 38504)
- Zep Disinfectants and Sanitizers