Shop All Tile & Grout Cleaner
Zep
Ceramic Tile Cleaner, 1 gal., Bottle, PK4
Mfr # 127325
Zoro # G6543621
product price: $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Pail
- Container Size 1 gal
- Fragrance Pleasant
- Color Violet
- Degreaser Container Size 1 gal.
Product Information
- Brand Zep
- MFR # 127325
- Zoro # G6543621
- Country of Origin United States
- Category Tile & Grout Cleaner
Dimensions
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
Tile Cleaner, Ceramic Tile Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10, Cleaner Form Liquid, Color Purple, Product Series Ceramic Tile Cleaner, VOC Content 4 Percent, pH Level 12.5, 13, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 9.9 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ55000YL00 (FGQ55000YL00)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- ZEP Ceramic Tile Cleaner, 5 gal., Drum (127335)
- ZEP Grout Cleaner, 32 oz., PK4 (ZU1046324)
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- ZEP Morning Rain Scent Tub and Tile Cleaner 32 oz Liquid (ZUPFTT32)
- ZEP Sassafras Scent Grout Cleaner and Whitener 32 oz Liquid (ZU104632)
- ZEP Shower, Tub & Tile Cleaner, 32oz, PK4 (ZUSTT32PF4)
- TILE LAB Custom Building Products TileLab No Scent Grout Haze Remover 32 oz Liquid (TLGHRRAQT-3)
- Zep Tile & Grout Cleaner