Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Carpet Spotter, 1 qt., Spray Bottle, PK6
Mfr # 82801
Zoro # G6575252
product price: $78.79
/pk 6, $13.13/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 5 to 6
- Size 1 qt
- Container Type Round Plastic Jug with Handle
- For Use With Carpet & Upholstery
Product Information
- Brand Zep
- MFR # 82801
- Zoro # G6575252
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 qt |
Container Size | 32 oz |
Description
Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Carpet and Upholstery Spot Cleaner, Base Formula Water Based, Biodegradable Yes, Flash Point None, For Use With Carpet, Low Foaming No, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 100 sq ft, Maximum Drying Time 30 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Featherweight Vac Filter (3204E)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- SPARTA Flagged Bristle Angle Broom with Handle 56 Green (41082EC09)
- ZORO SELECT 1 gal Jug Arocep Ultra Bleach, Ready to Use, Chlorine, 6 PK (AR110001)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle (1041398EA)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- ZEP Commercial 32 Oz. Oxy Upholstery And Carpet Cleaner (ZUOXSR32)
- ZEP Pot and Pan Cleaner, Bottle, Sz 2.5 gal. (152253)
- ZEP High Traffic Carpet Cleaner, 32 oz., PK12 (ZUHTC32)
- Zep Carpet & Upholstery Cleaning Chemicals