Shop All Carpet & Upholstery Cleaning Chemicals
Zep
Carpet Spotter, 1 lb., Aerosol Can, PK12
Mfr # 701
Zoro # G6575648
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 9 to 10
- Size 1 lb
- Container Type Aerosol Can
- Removes Spots, Stains
Product Information
- Brand Zep
- MFR # 701
- Zoro # G6575648
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 lb |
Container Size | 18 oz |
Description
Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Aerosol Spray Can, Container Size 18 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Alkaline, Fragrance Unscented, Product Label Carpet Spotter, Base Formula Water Based, Biodegradable No, Flash Point 110 Degrees F, For Use With Carpet, Low Foaming No, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 100 sq ft, Maximum Drying Time 30 min, Maximum RTU Yield per Container 18 fl oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Wet/Dry Vacuum, 16 gal, 1,080 W (61HV85)
- SPILFYTER Absorbent Pad, 48 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-7200BX)
- BOBRICK ClassicSeries™ Double Roll Toilet Paper Dispenser (B-265)
- EXAIR Filter Bag for Chip Trapper, 50 micron (901060-50)
- ZEP Extractor Carpet Shampoo, 1 gal., PK4 (ZUCEC128)
- ZEP Pleasant Scent Carpet Shampoo 64 oz Liquid Concentrated (ZUPXC64)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- ZEP Carpet Extractor Shampoo, 1 gal Bottle (ZUCEC128EA)
- ZEP Carpet/Upholster Stain Remover, 32oz, PK12 (ZUOXSR32)
- ZEP Pot and Pan Cleaner, Drum, Sz 55 gal. (151385)
- RUG DOCTOR Rug Doc Uphols Clnr 24Oz (05117)
- Zep Carpet & Upholstery Cleaning Chemicals