Shop All All Purpose Cleaners
Zep
Calcium, Lime & Rust, Jug, Pungent, 4 PK
Mfr # ZUCAL128
Zoro # G4477885
product price: $68.19
/pk 4, $17.05/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Pungent
- Recommended Dilution 1:1 - RTU
- Color Light Yellow
- Container Size 1 gal
Product Information
- Brand Zep
- MFR # ZUCAL128
- Zoro # G4477885
- UPC # 20021709012020
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Pungent |
Recommended Dilution | 1:1 - RTU |
Color | Light Yellow |
Item | Calcium, Lime & Rust |
For Use With | eliminates calcium, lime & rust from surfaces |
Net Weight | 38.85 |
Cleaner Form | Liquid |
Application | Porcelain tubs, sinks, toilets, brick, cement, stucco, glass, fiberglass |
Description
A powerful acid formula that quickly eliminates built-up calcium, lime & mineral deposits and eradicates rust stains. For use in toilets, tubs, sinks, shower heads, glassware and more. Safe for stucco, cement, brick, porcelain, glass and fiberglass. Not for use on wood, fabric, natural stone, aluminum, brass, chrome or painted surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Simply Clean & Fresh High Efficiency Liquid Detergent 25 fl. oz., PK6 (90391)
- RUBBERMAID COMMERCIAL 1600 ml Foam Hand Soap Cartridge (FG750386)
- NOBLES Mesh Screen Filter (1005304)
- PIG Absorbent Roll, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- ZEP Multi-Purpose Cleaner, 1 gal. Pine, 4 PK (ZUMPP128)
- ZEP Cleaner, 20 gal. Drum, Odorless (166950)
- ZEP All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (3701)
- ZEP Chlorinated Detergent, Jug, 4 PK (246524)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- ZEP Liquid Chemical Cleaner, Drum, Mild (109885)
- RUST-OLEUM 32oz Orange Cleaner (7323)
- Zep All Purpose Cleaners