Shop All Bathroom Cleaners
Zep
BowlShine Non-Acid Bowl Cleaner, Floral Scent, 32 oz Bottle
Mfr # 120401
Zoro # G701955996
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Floral
- Cleaner Form Liquid
- Primary Chemical Hydroxyethylcellulose
Product Information
- Brand Zep
- MFR # 120401
- Zoro # G701955996
- UPC # 690858120403
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Floral |
Cleaner Form | Liquid |
Primary Chemical | Hydroxyethylcellulose |
Chemicals For Use On | Toilet Bowls; Showers; Ceramic Tile; Most Metal Surfaces |
Net Weight | 2 lbs |
Application | Hard, Non-Porous Surfaces |
For Use On | Rust; Scum; Stains |
Compatible With | Meter Mist and Air Fair lines, Bio Swab(GreenLink), DZ-7 (GreenLink), Mildew Stain Remover, Zep 40, GreenLink Concentrated Glass Cleaner, Verdiza (GreenLink) |
Description
One-step cleaner. Controls the HIV-1 virus, as well as herpes simplex Type 2 and influenza type A/Brazil. Kills Aspergillus Niger and Trichophyton mentgrophytes. Kills bacteria which produce odor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- KIPP Indexing Plunger Red D1= 3/4-16, D=12, Style B, Non-Lockout w Locknut, Stainless Steel Hardened (K0338.02412AO84)
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- ZEP Shower, Tub and Tile Cleaner, 1 gal., PK4 (ZUSTT128)
- ZEP Zep Wintergreen Scent Acidic Toilet Bowl Cleaner 32 oz Liquid (ZUATBC32)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle, PK12 (ZUATBC32)
- ZEP Toilet/Urinal Cleaner, 1 qt., Bottle, PK12 (119709)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- LYSOL Lysol Toilet Bowl Cleaner, Disinfects, 32 oz, , Wintergreen, PK 12 (RAC74278CT)
- Zep Bathroom Cleaners