Shop All Bathroom Cleaners
Zep
Bathroom Cleaner, 128 oz, Jug, PK4
Mfr # 310225
Zoro # G4701883
original price:
$158.99
5% off
new price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Jug
- Fragrance Wintergreen
- Cleaner Form Liquid
- Primary Chemical None
Product Information
- Brand Zep
- MFR # 310225
- Zoro # G4701883
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Cleaner Container Size | 128 oz |
Container Size | 1 gal |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Berglass, Ceramic Tile, Glass, Plastic, Porcelain, Stainless Steel, Container Type Jug, Container Size 1 gal, Fragrance Mint, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:12 to 1:32, Cleaner Form Liquid, Color Orange/Yellow, Product Series ZDS Select Concentrated Acid Bathroom Cleaner, VOC Content 12 Percent, pH Level 1, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND WASHER SQUEEGEE 20"" (61013)
- SCRUBBING BUBBLES Bathroom Cleaner, 25 oz, Aerosol Can, Ready to Use, 12 Pack (313358)
- BLACK SWAN Stack Plunger Cup 4" Cup (20460)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 24 oz Bottle (2180AEA)
- ZEP Shower, Tub and Tile Cleaner, 1 gal., PK4 (ZUSTT128)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- ZEP 1 Gal. Shower Tub and Tile Cleaner, 4PK (ZUSTT128)
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- SCRUBBING BUBBLES Sb Tlt Clng Gel Citrs/Hp (71380)
- Zep Bathroom Cleaners