Shop All Floor Strippers
Zep
Baseboard Stripper, 18oz, PK12
Mfr # 1042099
Zoro # G0909859
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CERCLA, SARA, TSCA
- Recommended Dilution Ready to Use
- Container Type Spray Bottle
- Cleaner Form Liquid
- Container Size 18 oz
Product Information
- Brand Zep
- MFR # 1042099
- Zoro # G0909859
- Country of Origin United States
- Category Floor Strippers
Dimensions
Container Size | 18 oz |
Details
Item | Baseboard Stripper |
Standards | CERCLA, SARA, TSCA |
Recommended Dilution | Ready to Use |
Container Type | Spray Bottle |
Cleaner Form | Liquid |
Color | Colorless |
Application | Shake well, invert & spray, wait 30 seconds, wipe away residue |
Fragrance | Solvent-like |
Description
Baseboard Stripper, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, Standards CERCLA, SARA, TSCA, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Food Grade Grease (M2550.0000)
- TOUGH GUY Burnish Pad, Tan, Size 18", Round, PK5 (402W43)
- TOUGH GUY 18 in W Sealcoat Brush Driveway Coater Brush (1VAD6)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene (FG571873BLUE)
- ZEP Floor Stripper, Size 1 gal., Jug, PK4 (107124)
- ZEP Floor Stripper Concentrate, 5 Gal (ZULFFS5G)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- ZEP Heavy-Duty Floor Stripper Conc, 1 gal, PK4 (ZULFFS128)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- ZEP Floor Stripper, 55 gal. (67885)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- Zep Floor Strippers