Shop All Disinfectants and Sanitizers
Zep
Antibacterial Disinfectant and Cleaner, 128 fl oz (4 quart) Lemon, Blue
Mfr # ZPEZUBAC128
Zoro # G309735389
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Fragrance Lemon
- Color Blue
- Application Bathroom; Hospital
- Cleaner Form Liquid
Product Information
- Brand Zep
- MFR # ZPEZUBAC128
- Zoro # G309735389
- UPC # 21709009255
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Fragrance | Lemon |
Color | Blue |
Item | Antibacterial Disinfectant and Cleaner |
Application | Bathroom; Hospital |
Cleaner Form | Liquid |
Type | Disinfectant |
Features | Anti-bacterial; Deodorize |
Effective to Remove | Germs Remover; Grease Remover; Soil Remover |
Description
Antibacterial DisinfectantCleaner with lemon offers a hospitalgrade germicidal cleaner and deodorant Cleaner cuts through grease and other soils Disinfectant kills 999 percent of diseasecausing germs and bacteria, including MRSA, influenza and HIV The readytouse formula is perfect for cleaning kitchens, bathrooms, offices, schools and anywhere there are germs and bacteria
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- IMPACT PRODUCTS E-Z Grabber Aluminum, 32", Stainless Steel/Black (IMP 3706)
- DAYTON Vacuum Bags, 5 PK (783G99)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle (F062312-EA)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- ZEP Freshen Disinfectant Spray, 15.5 fl oz (0.5 quart) Spring Mist, Clear, 12 PK (ZPE1050017)
- ZEP Zep Regular Scent All Purpose Disinfecting Cleaner Liquid 32 oz (ZUAPBD32)
- ZEP Cleaner and Disinfectant, 4 gal. Round Plastic Pail, Pleasant, Yellow, 4 PK (752023)
- ZEP Neutral Disinfectant Cleaner, 5 gal. Drum, Pleasant, Yellow (752039)
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- Zep Disinfectants and Sanitizers