Shop All All Purpose Cleaners
Zep
All Purpose Cleaner, 55 gal. Spray Bottle, Sassafras
Mfr # 184886
Zoro # G5069832
product price: $609.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$609.99
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 55 gal.
- Fragrance Sassafras
- Recommended Dilution 1:16 to 1:100
- Color Green
Product Information
- Brand Zep
- MFR # 184886
- Zoro # G5069832
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Details
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Engine Degreaser, Floor Cleaner, General Purpose Cleaner, Spray and Wipe Cleaner, Drum, 55 gal, Fragrance Sassafras, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16 to 1:100, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, Butyl Free Yes, NSF Rating Not Rated, pH Level 9, 9.5, pH Value Alkaline, Product Series No Series, Properties Biodegradable, Butyl Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister (P43572)
- TOUGH GUY 37-1/2 in L Dust Mop, Snap On Connection, Cut-End, Red, Nylon (56FJ77)
- PLASTICOVER Carpet Protection Film, 36", 200 ft. (PCC360200)
- PIG Sorbents, 35 gal, 14.5 in x 39 in, Water, Orange, Polypropylene (WTR017)
- ZEP Cleaning Product, 5 gal. Plastic Drum, Slight Butyl (085935)
- ZEP Cleaner, 5 gal. Pail, Odorless (166935)
- ZEP Cleaner, Round Plastic Jug with Handle, Chlorine (241235)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- ZEP Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK (045501)
- ZEP Cleaner, Jug, 4 PK (241724)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- Zep All Purpose Cleaners