Shop All All Purpose Cleaners
Zep
All Purpose Cleaner, 128 oz. Bottle, Mild Ammonia, 4 PK
Mfr # 86024
Zoro # G4706126
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 oz.
- Fragrance Mild Ammonia
- Recommended Dilution Ready to Use
- Color Clear Green
Product Information
- Brand Zep
- MFR # 86024
- Zoro # G4706126
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 oz. |
Cleaner Container Size | 128 oz |
Details
Container Type | Bottle |
Fragrance | Mild Ammonia |
Recommended Dilution | Ready to Use |
Color | Clear Green |
Item | All Purpose Cleaner |
Primary Chemical | None |
Flash Point | None |
Cleaner Chemical Product Grouping | Bathroom Cleaners |
Cleaner Form | Liquid |
Item - All Purpose Cleaners | Heavy-Duty All Purpose Cleaner |
Application | All Purpose |
VOC Content | 0% |
Effective Temp. | Room Temperature |
Cleaner Container Type | Bottle |
Properties | Biodegradable |
NSF Rating | Not Rated |
Biodegradable | Yes |
pH Value | Alkaline |
Product Series | Zep Spree |
pH Level | 10, 11 |
Description
All Purpose Cleaner, All Purpose Cleaner, Jug, 1 gal, Fragrance Mild Ammonia, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Green, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 10, 11, pH Value Alkaline, Product Series Zep Spree, Properties Biodegradable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Chemical, Hazmat, Green, Polypropylene (HAZ124)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- HOSPECO Toilet Seat Cover, Half Fold, White, 250 Sheets (HG-5000)
- BOARDWALK 10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK (H4823RKKR01)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- ZEP GAL Purple Cleaner (R45810)
- ZEP Calcium, Lime & Rust, Round Plastic Jug with Handle, Pungent, 12 PK (ZUCAL32)
- ZEP Cleaner, Round Plastic Jug with Handle, Chlorine (241235)
- ZEP Cleaner, 2L Plastic Jug with Handle, Solvent-like, 4 PK (N68601)
- CLOROX Clorox 252534 Tuscan Lavender & Jasmine Scent - 12 Count (252534)
- Zep All Purpose Cleaners