Shop All Air Fresheners & Odor Eliminators
Zep
Air Fair Blue Sky, Odor Contrl, 1 qt., PK12
Mfr # 203901
Zoro # G3901541
original price:
$224.99
7% off
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Pleasant
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Product Information
- Brand Zep
- MFR # 203901
- Zoro # G3901541
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 1 qt |
Details
Fragrance | Pleasant |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item - Surface and Air Deodorants | Odor Eliminator |
Primary Chemical | None |
Degreaser Container Type | Spray Bottle |
Item | Odor Eliminator |
Container Type | Trigger Spray Bottle |
Net Weight | 2.51 lb |
Product Series | Air Fair Blue Sky |
Surfaces for Use On | Air |
NSF Rating | Not Rated |
VOC Content | 6% |
Air Freshener Form | Liquid |
Description
Odor Eliminator, Odor Eliminators, Fragrance Pleasant, Container Type Trigger Spray Bottle, Container Size 1 qt, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 2.51 lb, NSF Rating Not Rated, Product Series Air Fair Blue Sky, VOC Content 6 Percent, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- HARPER Squeegee Blade, Double-Edge, 30", Squeegee Blade Shape: Straight Double (H24830)
- TOUCH POINT WIPES TP Scrubbing Wipes, 6 Canisters x 72 wipes, 10in. x 12in. XL Size, HD Dual-Textured, 6PK (36072)
- MILWAUKEE TOOL Dual Shop Vac, 3-in-1 Brush, 2-in-1 Brush (0920-20, 49-90-2023, 49-90-2028)
- ZEP Micro-Mist Fresh Scent Aero, 20n10, PK12 (024301)
- ZEP Deodorizer, Size 1 gal., Bottle, PK4 (177924)
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- ZEP Deodorizer, Size 1 lb., Canister, PK12 (F03301)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- Zep Air Fresheners & Odor Eliminators