Shop All Pneumatic Tool Accessories
Zep
Air Aid, Tool Conditioner, 20n16, PK12
Mfr # 940201
Zoro # G3900990
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lubricants, Solvent Degreasers
- Food Grade Oil No
- Container Type Aerosol Can
- Application Car and Truck Maintenance Shops, Body Repair Shops, Construction, Any Installation Using Machine Tools
- Features Increases Tool Efficiency, Lubrication, Rust Protection
Product Information
- Brand Zep
- MFR # 940201
- Zoro # G3900990
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 20 oz |
Details
Item | Tool Conditioner |
For Use With | Lubricants, Solvent Degreasers |
Food Grade Oil | No |
Container Type | Aerosol Can |
Application | Car and Truck Maintenance Shops, Body Repair Shops, Construction, Any Installation Using Machine Tools |
Features | Increases Tool Efficiency, Lubrication, Rust Protection |
Specific Gravity | 0.776 |
Color | Red |
Flash Point | 60 Degrees F |
Max. Operating Temp. | 350 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Base Oil | Synthetic |
Description
Tool Conditioner, Base Oil Synthetic, Container Size 20 oz, Container Type Aerosol Can, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 350 Degrees F, Flash Point 60 Degrees F, Color Red, Application Car and Truck Maintenance Shops, Body Repair Shops, Construction, Any Installation Using Machine Tools, Specific Gravity 0.776, Food Grade Oil No, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 916 90T 12 PT Combi Ratchet Wrench (KDT86946)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- CLE-LINE #29 Cobalt 135 Deg. Jobber Length Drill Bit (C23405)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- SUPERIOR ELECTRIC Aftermarket On-Off Trigger Switch w/Lock (SW77L)
- INGERSOLL-RAND Valve Cap, 1.25" x 1.25" x 0.5 (WF171-4)
- SUPERIOR PARTS Aftermarket Bumper Sheet for Hitachi N5008AC (SP 883-712)
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly Fits N80CB and N80C (Japanese Carbide Blade) (SP N80157A)
- PASLODE Lithium Ion Charger (902667)
- SUPERIOR PARTS Aftermarket Piston Bumper Replaces Max CN31890 / Paslode 405366 fits Max CN55 Coil Nailer (SP MB55)
- DIAL MFG Dial Mfg 6338 12 x 1 in. Zinc Blow Pulley (897280)
- Zep Pneumatic Tool Accessories