Shop All Specialty Cleaners
Zep
Acid Descaler Cleaner, Liquid, Drum
Mfr # 109385
Zoro # G704399261
product price: $774.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Strong
- Removes Rust
- For Use With Cement Trucks
- Container Size 55 gal
Product Information
- Brand Zep
- MFR # 109385
- Zoro # G704399261
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Container Size | 55 gal |
Details
Item | Acid Descaler Cleaner |
Container Type | Drum |
Fragrance | Strong |
Removes | Rust |
For Use With | Cement Trucks |
Color | Brown |
Contains | Acids, Water |
Appearance | Liquid |
Type | Liquid |
Standards | OSHA Compliant |
Base Type | Water |
Specific Gravity | 1.13 |
Features | Contains Special Wetting Agents to provide Rapid Penetration of Surfaces to be Cleaned, Corrosion Inhibitors to Retard Attack on Base Metals |
Compatible Surface Material | Metal, Plastic |
Product Form | Liquid |
Series | Formula 6556 |
Minimum pH Level | 1 |
Use Location | Exterior |
Maximum pH Level | 1.5 |
Cleaner Type | Concrete Removers |
VOC Content Weight Percentage | 0.14 % |
Butyl-Free | Butyl-Free |
Description
Acid Descaler Cleaner, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Butyl-Free, Color Brown, VOC Content Weight Percentage 0.14 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 1.5, Removes Rust
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER MANURE FRK RPLC HNDL 48"" (MG-BPJ-48)
- OATEY CLEANING BRUSH 3/4 in. (31346)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- ZEP Formula 6556, Descaler Cleaner, PK4 (109324)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- SCOTCH-BRITE Scotch Brite 8952871 8 in. Scotch-Brite Lint Roller Refill; White (8952871)
- Zep Specialty Cleaners