Shop All Lubricants
Zep
7040 oz., Drum, General Purpose Lubricant
Mfr # 86985
Zoro # G9871310
product price: $2,223.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,223.99
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Lubricant Container Drum
- Lubricant Base Petroleum Distillates
- USDA Certified Biobased Product Yes
Product Information
- Brand Zep
- MFR # 86985
- Zoro # G9871310
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 55 gal |
Description
General Purpose Lubricant, Wet, Zep, Zep Slide, Net Fill 440 lb, Container Size 55 gal, Lubricant Container Drum, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 59.6 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 132.08 Degrees F, Standards OSHA Z-1; OSHA P0; OSHA Z-1; OSHA P0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Protectants 13-Oz Inst Cold Ga (05048)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B52SDS (2B52SDS)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 5 gal. (83054)
- LOC-LINE Flarenut, 1/4Sae-Pk20 (49434)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- ZEP 2560 oz., Drum, General Purpose Lubricant (86950)
- ZEP 14 oz High Temperature Grease Cartridge Green, 40 PK (312101)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- ZEP Multipurpose Lubricant, Aerosol Can, PK12 (325101)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- MYSTIK JT-6 EP Lithium Grease 14 oz (901073D)
- Zep Lubricants