Zep

55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid


product price: $2,107.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Container Type Drum
  • Color Translucent Pink
  • Type Liquid
  • For Use With Car Washes, Detail Shops, Service Stations, Car Rental & Leasing, New & Used Car Dealers, Truck Rental & Leasing Dealers
  • Appearance Liquid
See all product information

Product Information

Dimensions

Container Size 55 Gal.

Details

Item Concentrated Car Wash
Container Type Drum
Color Translucent Pink
Type Liquid
For Use With Car Washes, Detail Shops, Service Stations, Car Rental & Leasing, New & Used Car Dealers, Truck Rental & Leasing Dealers
Appearance Liquid
pH 6.4 to 7.0 pH
Removes Road Film, Soil
Contains Surfactants, Wax
Standards VOC Compliant
Product Form Liquid
Series Zep-O-Shine
Maximum pH Level 7
Cleaner Type Truck & Trailer Wash
VOC Content Weight Percentage 0.05 %
Use Location Exterior
Base Type Water
Butyl-Free Butyl-Free
Minimum pH Level 6.4

Description

Car Wash and Wax Concentrate, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, Pink, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 6.4, Maximum pH Level 7, Removes Road Film, Soil, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Zep-O-Shine, Sheet Length Not Applicable, Sheet Material Not Applicable

Restrictions

  • WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.