Shop All Automotive Soaps
Zep
5 Gal. Concrete Remover Pail, Clear, Liquid
Mfr # 599435
Zoro # G6615347
product price: $238.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Container Type Pail
- Color Clear
- Type Liquid
- For Use With Dissolving Concrete Buildup and Residues from Ready-Mix Concrete Trucks, Tools, Equipment, Molds, Forms, Concrete Storage Vessels, Containers
- Contains Organic Acids, Surfactants
Product Information
- Brand Zep
- MFR # 599435
- Zoro # G6615347
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 Gal. |
Details
Item | Concrete Remover |
Container Type | Pail |
Color | Clear |
Type | Liquid |
For Use With | Dissolving Concrete Buildup and Residues from Ready-Mix Concrete Trucks, Tools, Equipment, Molds, Forms, Concrete Storage Vessels, Containers |
Contains | Organic Acids, Surfactants |
Appearance | Liquid |
Removes | Cement, Rust, Scale |
pH | 1.5 to 2.0 pH |
Standards | OSHA Compliant |
Minimum pH Level | 1.5 |
Fragrance | Mild |
Compatible Surface Material | Metal, Plastic |
VOC Content Weight Percentage | 0 % |
Cleaner Type | Concrete Removers |
Features | Compliance Advantages, Environmental Advantages, Mudslide(TM) is not Regulated by the Clean Water Act 311, Clean Air Act 112(R), Sara 313 Toxic Release Inventory, California Proposition 65 |
Base Type | Water |
Butyl-Free | Butyl-Free |
Maximum pH Level | 2 |
Use Location | Exterior |
Series | Mudslide RTU |
Product Form | Liquid |
Biodegradable | Biodegradable |
Description
Concrete Remover, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Minimum pH Level 1.5, Maximum pH Level 2, Removes Cement, Rust, Scale
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12232 (12232)
- GATES Hi-Power II Belts, B32 (B32)
- HUSKY LINER 17-C RIDGELINE BLACK FRONT MUD GUARDS (58901)
- SHAKESPEARE 5215-C-X 3' VHF Antenna (5215-C-X)
- ZEP Concrete Remover, Liquid, Drum (599485)
- ZEP 275 Gal. Truck And Trailer Wash Bottle, Clear, Concentrate (1042111)
- ZEP 55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid (38285)
- ZEP 55 Gal. Asphalt Release Agent(R-6690) Drum, Light Blue, Liquid (86785)
- ZEP 55 Gal. Asphalt Release Agent Drum, Light Amber, Liquid (F12685)
- ZEP Vehicle Wash, Drum, Amber, 20 gal., Liquid (J53350)
- TURTLE WAX 23 oz Tire Shine Spray Bottle, Translucent White, Liquid (53733)
- Zep Automotive Soaps