Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Zep
128 oz Pump Bottle, 4 PK (Discontinued)
Mfr # 1049470
Zoro # G7728960
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Lemon
- Size 128 oz
- Application Hand
- Packaging Type Pump Bottle
- Soap/Lotion Type Liquid
Product Information
- Brand Zep
- MFR # 1049470
- Zoro # G7728960
- UPC # 10690858754841
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 128 oz |
Details
Fragrance | Lemon |
Application | Hand |
Packaging Type | Pump Bottle |
Soap/Lotion Type | Liquid |
Color | Blue |
For Use With | Heavy Duty Classic Dispenser |
Description
Zep Professional® Industrial Hand Cleaner, Easy Scrub, 1 gal Bottle with Pump, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.