Shop All Hand Soap Dispenser Refills
Zep
1200 ml Foam Hand Soap Cartridge
Mfr # 338816
Zoro # G3900893
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride, Surfactant
- Fragrance Pleasant
- Size 1200 ml
- Application Hand Cleansing
- Hygiene Form Foam
Product Information
- Brand Zep
- MFR # 338816
- Zoro # G3900893
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Formula | Benzalkonium Chloride, Surfactant |
Fragrance | Pleasant |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Fuzion |
Uses Dispenser | Mfr. No. S93301 |
Color | Orange |
Container Type | Cartridge |
Standards | FDA |
Features | Maintains pH at an Optimum Level to Clean Hands Without Harsh Alkalis, Abrasives or Solvents, Compatible with Fuzion Dispensers |
Form | Foam |
Series | Fuzion |
NSF Rating | E4 |
Manufacturer Dispenser Part Number | S93301 |
Includes Grit | No |
Removes | Germs, Grime |
Product Type | Hand Soap |
Description
Hand Soap, Color Orange, Form Foam, Product Type Hand Soap, Series Fuzion, Container Size 1,200 mL, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Antibacterial, Moisturizing, Formula Benzalkonium Chloride, Surfactant, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number S93301, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Germs, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW21)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Green, 12PK (32UV03)
- HTH Super Liquid Clarifier 1 qt (67023)
- ZEP 1 qt Liquid Hand Cleaner Pump Bottle (89001)
- ZEP 1,000 mL Liquid Hand Soap Jug (314911)
- ZEP 1 gal Liquid Hand Soap Pump Bottle, 4 PK (95824)
- ZEP 128 oz Personal Soaps Pump Bottle, 4 PK (1049469)
- ZEP Fresh Scent Antibacterial Hand Soap 1 gal (R46124)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- PURELL 1,250 mL Foam Hand Soap Cartridge, 4 PK (5178-04)
- Zep Hand Soap Dispenser Refills