Shop All Automotive Soaps
Zep
100 lb. Vehicle Wash Drum, Pink, Powder
Mfr # M96640
Zoro # G6154889
product price: $354.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Color Pink
- Type Powder
- Contains 4-Nonylphenol Branched, Ethoxylated, Disodium Metasilicate, Sodium Carbonate, Sodium Dodecylbenzenesulfonate, Sodium Hydrogencarbonate, Tetrasodium Pyrophosphate
- VOC Content 0 %
Product Information
- Brand Zep
- MFR # M96640
- Zoro # G6154889
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 100 lb. |
Details
Item | Vehicle Wash |
Container Type | Drum |
Color | Pink |
Type | Powder |
Contains | 4-Nonylphenol Branched, Ethoxylated, Disodium Metasilicate, Sodium Carbonate, Sodium Dodecylbenzenesulfonate, Sodium Hydrogencarbonate, Tetrasodium Pyrophosphate |
VOC Content | 0 % |
For Use With | Auto, Bus, Exterior Use Only, Truck |
Removes | Grease, Oil, Soil |
pH | 10.0 to 13.0 pH |
Appearance | Powder |
Base Type | Water |
Maximum pH Level | 13 |
Cleaner Type | Touchless Vehicle Cleaners |
Product Form | Powder |
Series | Z-Maxx Powder Detergent |
VOC Content Weight Percentage | 0 % |
Biodegradable | Biodegradable |
Standards | VOC Compliant |
Minimum pH Level | 10 |
Fragrance | Pleasant |
Butyl-Free | Butyl-Free |
Features | Dilutable for More Economical Use, Provides excellent Brush Lubrication to Reduce Wear and Scratching, Generates plenty of Stable Suds and works in Hard or Soft Water |
Use Location | Exterior |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Powder, Container Type Drum, Container Size 100 lb, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Red, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 13, Removes Grease, Oil, Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK N12-5866 Spark Plugs for BR5ES; 4 Per Box (N12-5866)
- HIGHLIGHTER ELITE HighLighter Elite Mini Light Bar, Dual-C (HL15PC-AW)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- PHOENIX Lugnut Cover (PN197LNC)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- ZEP 15 Oz. Adhesive/Bug/Tar Remover Bottle, Clear, Aerosol (L93321)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (105635)
- ZEP 1 Gal. Brushless Truck and Trailer Wash Bottle, Light Amber, Liquid (37624)
- 303 PRODUCTS 303 Automobile Tonneau Cover -Convertible Top Cleaner - 16oz (30571)
- Zep Automotive Soaps