Shop All Hand Soap Dispenser Refills
Zep
1 gal Liquid Hand Soap Jug
Mfr # 92024
Zoro # G6524003
product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula PCMX
- Hygiene Series None
- Requires Dispenser Yes
- Packaging Type Jug
- Hygiene Form Liquid
Product Information
- Brand Zep
- MFR # 92024
- Zoro # G6524003
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Formula | PCMX |
Hygiene Series | None |
Item | Hand Soap |
Requires Dispenser | Yes |
Packaging Type | Jug |
Hygiene Form | Liquid |
Application | Hand Cleansing |
Hygiene Properties | Antibacterial, Moisturizing |
Fragrance | Phenolic |
Color | Amber |
Uses Dispenser | Mfr. No. 600101 |
Standards | FDA |
Series | 0920 |
Container Type | Jug |
Form | Liquid |
Features | Meets the Criteria of Zep's Internal Green Program, GreenLink |
Product Type | Hand Soap |
Includes Grit | No |
NSF Rating | E2 |
Manufacturer Dispenser Part Number | 600101 |
Removes | Germs, Grease, Grime |
Description
Hand Soap, Color Amber, Form Liquid, Product Type Hand Soap, Series 0920, Container Size 1 gal, Container Type Jug, Fragrance Phenolic, Hygiene Properties Antibacterial, Moisturizing, Formula PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E2, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TTI Dirt Devil Endura Max Bagless Corded Filter Bag Upright Vacuum (UD70174VB)
- VIKAN 50" Color Coded Handle, 1 in Dia, Blue, Aluminum (29583)
- UNISAN 60 in L Cut-End Dust Mop, White, Cotton (1360)
- INTERDESIGN WASTEBASKET YORK WH/CHM (74721)
- ZEP 1200 ml Liquid Hand Soap Cartridge (127216)
- ZEP 1 gal Personal Soaps 4 PK (R54824)
- ZEP 1 gal Personal Soaps 4 PK (95124)
- ZEP 800 mL Liquid Hand Soap Cartridge (91601)
- ZEP 1 qt Liquid Hand Soap Pump Bottle, 12 PK (95801)
- ZEP 1 L Liquid Hand Soap Pump Bottle, 6 PK (332111)
- F MATIC Antibacterial Foam Soap 1000 mL Refill, 4PK (DRSHP-SP300-AB)
- Zep Hand Soap Dispenser Refills