Shop All Hand Soap Dispenser Refills
Zep
1 gal Liquid Hand Cleaner Jug
Mfr # 325224
Zoro # G6537559
product price: $181.99
/pk 4, $45.50/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Lanolin, Solvent Free
- Hygiene Series None
- Requires Dispenser Yes
- Packaging Type Jug
- Application Hand Cleansing
Product Information
- Brand Zep
- MFR # 325224
- Zoro # G6537559
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Formula | Lanolin, Solvent Free |
Hygiene Series | None |
Requires Dispenser | Yes |
Item | Hand Cleaner |
Packaging Type | Jug |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Fragrance | Lemon |
Uses Dispenser | 600101, 600110, C33001, C33010, C33101, C33110 |
Color | Gold |
Standards | FDA |
Container Type | Jug |
Features | Contains No Solvents, Caustics, or Abrasives |
Form | Liquid |
Series | 3252 |
Product Type | Hand Cleaner |
Includes Grit | No |
NSF Rating | E4 |
Removes | Grease, Grime, Ink, Oil |
Manufacturer Dispenser Part Number | D-4000 |
Description
Hand Cleaner, Color Gold, Form Liquid, Product Type Hand Cleaner, Series 3252, Container Size 1 gal, Container Type Jug, Fragrance Lemon, Hygiene Properties Moisturizing, Formula Lanolin, Solvent Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number D-4000, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleansing, NSF Rating E4, Removes Grease, Grime, Ink, Oil, Features Contains No Solvents, Caustics, or Abrasives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6 mil, Clear (C126)
- MIDWEST RAKE Flat Steel Wire Broom, 12", 60" Handle (47025)
- BOARDWALK Cleaners & Detergents, 19 oz Aerosol Spray, Fragrance-Free, 12 PK (BWK342ACT)
- PINE-SOL Cleanr Pine-Sol 24 Oz (97326)
- ZEP 1 gal (3.8 L) Reach Hand Cleaner 4 PK (ZPE92524CT)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- ZEP 40 lb Powder Hand Soap Drum (95733)
- ZEP TKO Hand Cleaner, Lemon Lime Scent, 1 gal Bottle (R54824)
- ZEP 1,000 mL Liquid Hand Soap Jug, 6 PK (100111)
- ZEP 800 mL Liquid Hand Soap Cartridge (91601)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill, 2 PK (5071-02)
- Zep Hand Soap Dispenser Refills