Shop All Automotive Soaps
This Product is Discontinued
Zep
1 Gal. Foaming Vehicle Shampoo Bottle, Blue, - (Discontinued)
Mfr # 1041478
Zoro # G1394985
This Product is Discontinued
Key Features
- Container Size 1 Gal.
- Container Type Bottle
- Color Blue
- For Use With Truck Brush Or Dilution Unit
- VOC Content 0 %
Product Information
- Brand Zep
- MFR # 1041478
- Zoro # G1394985
- UPC # 690858708120
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 Gal. |
Details
Item | Foaming Vehicle Shampoo |
Container Type | Bottle |
Color | Blue |
For Use With | Truck Brush Or Dilution Unit |
VOC Content | 0 % |
Green Environmental Attribute | Meets SCAQMD Requirements |
pH | 8.5 to 10.5 pH |
Appearance | Liquid |
Removes | Dirt, Road Film, Salt Deposits |
Standards | VOC Compliant |
Cleaner Type | Touchless Vehicle Cleaners |
Base Type | Water |
Specific Gravity | 1.04 |
Product Form | Liquid |
Minimum pH Level | 8 |
Maximum pH Level | 10.5 |
Butyl-Free | Butyl-Free |
Use Location | Exterior |
Features | Rich Foaming Formulation, Ultra-Concentrate |
Fragrance | Mild |
Series | Foaming Vehicle Shampoo |
VOC Content Weight Percentage | 0.05 % |
Biodegradable | Biodegradable |
Description
Foaming Vehicle Shampoo, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Blue, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 8, Maximum pH Level 10.5, Removes Dirt, Road Film, Salt Deposits, Features Rich Foaming Formulation, Ultra-Concentrate, Fragrance Mild, Number of Sheets Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.