Shop All Automotive Soaps
Zep
1 Gal. Car and Truck Wash Bottle, Blue, Liquid
Mfr # 35624
Zoro # G5505293
product price: $109.99
/pk 4, $27.50/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Color Blue
- Type Liquid
- Appearance Liquid
- For Use With Brush Car and Truck Wash Facilities
Product Information
- Brand Zep
- MFR # 35624
- Zoro # G5505293
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 Gal. |
Description
Car/Truck Foaming Detergent, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Blue, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 8, Maximum pH Level 10.5, Removes Soil, Road Film, Salt Deposits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY SUSPENSION ALL PURPOSE BUMP STOPS (2) (9.9101G)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- ILC Replacement for Light Bulb / Lamp Alba-a-916-99 replacement light bulb lamp (ALBA-A-916-99 LIGHT BULB / LAMP)
- WOLO High Tone Single Trumpet Horn, Electric (115)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- ZEP 5 Gal. Car and Truck Wash Pail, Blue, Liquid (35635)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- ZEP 5 Gal. Concentrated Car Wash Pail, Translucent Pink, Liquid (38235)
- ZEP 275 Gal. Truck And Trailer Wash Bottle, Clear, Concentrate (1042111)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- 303 PRODUCTS 303 Automobile Tonneau Cover -Convertible Top Cleaner - 16oz (30571)
- Zep Automotive Soaps