Shop All Shower Curtains
Zenna Home
Heavyweight PEVA Shower Liner, 70"W x 71"H, Clear
Mfr # LPRHKKL
Zoro # G8151704
product price: $12.69
/ea
Sold in multiples of 6 for $76.14
$76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Curtain Height 71"
- Curtain Width 70"
Product Information
- Brand Zenna Home
- MFR # LPRHKKL
- Zoro # G8151704
- UPC # 43197165350
- Country of Origin China
- Category Shower Curtains
Dimensions
Curtain Height | 71" |
Curtain Width | 70" |
Description
Upgrade your shower and protect your decorative curtain with the highly functional Zenna Home Heavyweight PEVA Shower Liner. The heavy duty liner features a clear finish to complement any shower curtain. It's sized to fit in any standard shower or tub space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs (84-60)
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- WESTCLOX Clock Alarm Led Dig Wdgrn .6In (22690)
- ZENNA HOME TENSION ROD CHM 51-86"" (886ALSS)
- ZENNA HOME 72 in. H X 70 in. W Gray Solid Shower Curtain Liner Fabric (LFRLWTRGYL)
- ZENNA HOME CURTAIN ROD CHRM 24-40"" (512S)
- ZENNA HOME Zenna Home 272117 70 x 72 in. PEVA Heavy Weight Shower Liner; White (272117)
- ZENNA HOME CURTAIN ROD WHT 49-86"" (886ALWW)
- HOOKLESS Shower Curtain Liner, Polyester, White, 70 in W, 57 in L (HBH40SL0157)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- Zenna Home Shower Curtains