Shop All Bathroom Cabinets
Zenith
24" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET
Mfr # EMRA2430
Zoro # G8151449
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zenith
- MFR # EMRA2430
- Zoro # G8151449
- UPC # 43197131454
- Country of Origin China
- Category Bathroom Cabinets
Description
Optimize your bathroom for better use with the Zenith Designer Series Aluminum Beveled Mirror Medicine Cabinet. This bathroom medicine cabinet provides concealed storage with two adjustable inner shelves (three shelves total) behind a frameless mirror door with stylish beveled edges. The molded concealed finger door pull allows the 24 in. by 30 in. cabinet door to be opened and closed without leaving fingerprints, and slow-close Euro hinges help it shut securely with minimal noise. The cabinet features a durable, rustproof aluminum body with a mirrored interior and sides for increased visibility. Decide which side the cabinet door opens and choose either surface or recess-mount installation (recommended minimum rough wall opening size for recess mounting is 23.25 in. by 29.25 in.).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X3 Xh Blk Steel CW Nipple (0330514803)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- BLUE MONSTER Closet Bolts (73065)
- WATTS Repair Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 2nd Check Kit)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- ZENITH Zenith M182 16 in. Frameless Beveled Swing Door Medicine Cabinet (M182)
- ZENITH CABNT RECTANG 26X24X4.5"" (W24)
- ZENITH Zenith X311 Medicine Cabinet, 2-Shelf, Polystyrene, Gray (X311)
- ZENITH MED CAB/MIR FRM SWG WHT (W16)
- KETCHAM 18" x 24" Accessible Recessed Mounted SS Framed Medicine Cabinet (174-HC)
- Zenith Bathroom Cabinets