Shop All Insect Killers
Zendozones
Fruit Fly Trap, Bait Box, White
Mfr # 1818-TT
Zoro # G010854416
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies
- Features Poison Free
- Reusable Yes
- Color White
- Indoor/Outdoor Use Indoor/Outdoor
Product Information
- Brand Zendozones
- MFR # 1818-TT
- Zoro # G010854416
- UPC # 076706181848
- Country of Origin China
- Category Insect Killers
Details
Item | Fruit Fly Trap |
Targeted Insects | Flies |
Features | Poison Free |
Reusable | Yes |
Color | White |
Indoor/Outdoor Use | Indoor/Outdoor |
Product Type | Insect Trap |
Description
Fruit Fly Trap, Insect Group Flying, Trap Style Bait Box, Targeted Insects Flies, Indoor/Outdoor Use Indoor/Outdoor, Color White, Features Poison Free, Product Type Insect Trap, Reusable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- MTM HYDRO MTM Hydro 7500 psi 1/4" Stainless Steel Coupler and Plug Pack (24.0549)
- BILLY GOAT Felt Bag, For KV650H, KV650SPH (891038)
- STENS Carburetor For Honda Gx22 And Gx31 16100-Zm5-803,16100-Zm5-804 Tractor (616-214)
- ECOSMART Eco Home Pest Cntrl 24Oz (33507)
- BAYER BioAdvanced Insect Killer Liquid 32 oz (700280B)
- COMBAT 0.21 oz. Powder Indoor/Outdoor Ant Killer (45901)
- BONIDE PRODUCTS NEEM OIL RTU 1GL CA (2008)
- FLOWTRON 120W Electric Indoor/Outdoor Diplomat Fly Control Device Insect Killer (FC8800C)
- STARBAR Captivator Reusable Outdoor Fly Trap (100520214)
- INTICE Gelanimo Ant Bait - (5 x 35 g syringes) (IGAB535)
- Zendozones Insect Killers